Zoro Homepage

3/4" Steel Strapping Kit, 200 Ft. Sealless Combination Tool

  • Mfr # U.SSK.34.200

  • Zoro # G6611657


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Width
3/4"
Thickness
.020"
Length
200'
Includes
Combination Tool, Coil, and Cutter
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.SSK.34.200
Zoro #
G6611657
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3/4"
Thickness
.020"
Length
200'
Size
3/4"
Overall Height
14
Overall Length
14
Overall Width
8

Details

Includes
Combination Tool, Coil, and Cutter
Material
Steel
Joint Type
Sealless
Color
Black
For Use With
Steel Strapping
Features
MUL-20, H-206
Break Strength
1700 lbs.
Weight
25

Description

Portable strapping kit with combo tool 3/4" steel
Included: 3/4" x . 020" steel strapping 200 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.