Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Steel Strapping Kit, 300 Ft. for Round Packages

  • Mfr # R.SSK.34.300

  • Zoro # G6612278


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Width
3/4"
Thickness
.020"
Length
300'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
Break Strength
1700 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R.SSK.34.300
Zoro #
G6612278
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3/4"
Thickness
.020"
Length
300'
Overall Height
18
Overall Length
12
Size
3/4"
Overall Width
6

Details

Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
Break Strength
1700 lbs.
Material
Steel
Color
Black
Weight
26
Seal Type
Push Seals
Joint Type
Double Notch
For Use With
Steel Strapping
Features
S-246, C-3126, H-100

Description

Portable strapping kit for round packages 3/4" steel
Included: 3/4" x . 020" steel strapping 300 feet, 150 push seals, tensioner (S-246), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.