
3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool
Mfr # U.SSK.34.300
Zoro # G6612262
product price: $1,322.37
/ea
Free Shipping & Returns
Key Features
Width
3/4"
Thickness
.020"
Length
300'
Includes
Combination Tool, Coil, and Cutter
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U.SSK.34.300
Zoro #
G6612262
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3/4"
Thickness
.020"
Length
300'
Size
3/4"
Overall Height
14
Overall Width
8
Overall Length
14
Details
Includes
Combination Tool, Coil, and Cutter
Material
Steel
Color
Black
Joint Type
Sealless
For Use With
Steel Strapping
Weight
29
Break Strength
1700 lbs.
Features
MUL-20, H-207
Description
Portable strapping kit with combo tool 3/4" steel
Included: 3/4" x . 020" steel strapping 300 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool
Included: 3/4" x . 020" steel strapping 300 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.