Zoro Homepage

3/4" Steel Strapping Kit, 600 Ft. for Round Packages

  • Mfr # R.SSK.34.600

  • Zoro # G6612235


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Width
3/4"
Thickness
.020"
Length
600'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
Overall Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R.SSK.34.600
Zoro #
G6612235
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3/4"
Thickness
.020"
Length
600'
Overall Width
6
Overall Height
18
Overall Length
12
Size
3/4"

Details

Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
Seal Type
Push Seals
Features
S-246, C-3126, H-100
Break Strength
1700 lbs.
Weight
42
Color
Black
Material
Steel
Joint Type
Double Notch
For Use With
Steel Strapping

Description

Portable strapping kit for round packages 3/4" steel
Included: 3/4" x . 020" steel strapping 600 feet, 300 push seals, tensioner (S-246), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.