Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter

  • Mfr # B.SSK.58.200

  • Zoro # G6611763


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Width
5/8"
Thickness
.020"
Length
200'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Selals
Break Strength
1400 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B.SSK.58.200
Zoro #
G6611763
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5/8"
Thickness
.020"
Length
200'
Size
5/8"

Details

Includes
Tensioner, Sealer, Cutter, Mini Coil, Selals
Break Strength
1400 lbs.
Joint Type
Double Notch
Seal Type
Open
For Use With
Steel Strapping
Color
Black
Finish
Smooth
Weight
21
Material
Steel

Description

Portable strapping kit 5/8" steel
Included: 5/8" x . 020" steel strapping 200 feet, 100 open seals, tensioner (S-290), sealer (C-3125), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.