Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" HD Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer

  • Mfr # PM.PSK.58.1000

  • Zoro # G6611623


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Thickness
.035"
Break Strength
1400 lbs.
Color
Green
Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM.PSK.58.1000
Zoro #
G6611623
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1000'
Thickness
.035"
Size
5/8"
Overall Height
20
Width
5/8"
Overall Width
8
Overall Length
12

Details

Material
Polyester
Break Strength
1400 lbs.
Color
Green
Joint Type
Crimp
Includes
Tensioner, Sealer, Seals, Mini Coil
Weight
37
Features
MUL-320, MUL-330
For Use With
Polyester Strapping
Seal Type
Open Serrated

Description

Heavy Duty Portable strapping kit with premium tools 5/8" PET
Included: 5/8" x .035" PET strapping 1000 feet, 500 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
500 Strapping Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.