Zoro Homepage

5/8" HD Polyester Strapping Kit, 200 Ft. Tensioner/Sealer

  • Mfr # PM.PSK.58.200

  • Zoro # G6612655


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Thickness
.035"
Break Strength
1400 lbs.
Color
Green
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM.PSK.58.200
Zoro #
G6612655
UPC #
-
Country of Origin
Multiple

Dimensions

Length
200'
Thickness
.035"
Size
5/8"
Overall Width
8
Overall Length
12
Overall Height
20
Width
5/8"

Details

Material
Polyester
Break Strength
1400 lbs.
Color
Green
Weight
17
Seal Type
Open Serrated
Includes
Tensioner, Sealer, Seals, Mini Coil
Features
MUL-320, MUL-330
For Use With
Polyester Strapping
Joint Type
Crimp

Description

Heavy Duty Portable strapping kit with premium tools 5/8" PET
Included: 5/8" x .035" PET strapping 200 feet, 100 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
100 Strapping Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.