
5/8" HD Polyester strapping Kit, 4000 Ft. Tensioner/Sealer
Mfr # P.PSK.58.4000
Zoro # G6611955
product price: $765.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Polyester
Finish
Smooth
Length
4000'
Break Strength
1400 lbs.
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P.PSK.58.4000
Zoro #
G6611955
UPC #
-
Country of Origin
Multiple
Dimensions
Length
4000'
Overall Height
48
Overall Width
36
Width
5/8"
Overall Length
42
Size
5/8"
Details
Material
Polyester
Finish
Smooth
Break Strength
1400 lbs.
Color
Green
Seal Type
Serrated
Joint Type
Crimp
Features
MUL-320, MUL-330
For Use With
Polyester Strapping
Includes
Coil, Tensioner and Sealer
Weight
165
Description
Full strapping kit with premium tools 5/8" PET Included: 5/8" x . 035" x 4000' PET strapping coil, box of 1000 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-330) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.