
5/8" HD Polyester Strapping Kit, 600 Ft. Tensioner/Sealer
Mfr # PM.PSK.58.600
Zoro # G6612734
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
.035"
Break Strength
1400 lbs.
Color
Green
Joint Type
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM.PSK.58.600
Zoro #
G6612734
UPC #
-
Country of Origin
Multiple
Dimensions
Length
600'
Thickness
.035"
Size
5/8"
Overall Height
20
Overall Width
8
Overall Length
12
Width
5/8"
Details
Material
Polyester
Break Strength
1400 lbs.
Color
Green
Joint Type
Crimp
Weight
27
Seal Type
Open Serrated
Includes
Tensioner, Sealer, Seals, Mini Coil
For Use With
Polyester Strapping
Features
MUL-320, MUL-330
Description
Heavy Duty Portable strapping kit with premium tools 5/8" PET
Included: 5/8" x .035" PET strapping 600 feet, 300 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
300 Strapping Cycles
Included: 5/8" x .035" PET strapping 600 feet, 300 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
300 Strapping Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.