
5/8" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.58.400
Zoro # G6613495
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Width
5/8"
Thickness
.020"
Length
400'
Includes
Tensioner, Sealer, Cutter, Mini Coil
Joint Type
Double Notch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P.SSK.58.400
Zoro #
G6613495
UPC #
-
Country of Origin
Multiple
Dimensions
Width
5/8"
Thickness
.020"
Length
400'
Size
5/8"
Overall Height
18
Overall Length
12
Overall Width
6
Details
Includes
Tensioner, Sealer, Cutter, Mini Coil
Joint Type
Double Notch
Color
Black
Seal Type
Open
Material
Steel
Features
S-296, C-3126, H-201
Weight
30
Break Strength
1400 lbs.
Finish
Smooth
For Use With
Polyester Strapping
Description
Portable strapping kit 5/8" steel
Included: 5/8" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-296), sealer (C-3125), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 5/8" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-296), sealer (C-3125), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.