Zoro Homepage

5/8" Polyester Strapping, 200 Ft., Green

  • Mfr # PET.58.200

  • Zoro # G6612813


product price: $56.19
/ea

Key Features

Material
Polyester
Length
200'
Thickness
.035"
Break Strength
1400 lbs.
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET.58.200
Zoro #
G6612813
UPC #
-
Country of Origin
United States

Dimensions

Length
200'
Thickness
.035"
Overall Width
3
Width
5/8"
Size
5/8"
Overall Height
12
Overall Length
12

Details

Material
Polyester
Break Strength
1400 lbs.
Color
Green
For Use With
Polyester Strapping
Weight
4

Description

Mini coil of 5/8" polyester (PET) strapping
Self dispensing carton box, ideal for small and remote jobs
Strap specs: 5/8" x 0. 035"
Strap length: 200 feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.