
5/8" Polyester Strapping Kit, 400 Ft., Combination Tool
Mfr # CM.PSK.58.400
Zoro # G6613023
product price: $974.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Finish
Smooth
Thickness
.035"
Break Strength
1400 lbs.
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM.PSK.58.400
Zoro #
G6613023
UPC #
-
Country of Origin
Multiple
Dimensions
Length
400'
Thickness
.035"
Overall Height
20
Size
5/8"
Overall Length
12
Width
5/8"
Overall Width
8
Details
Material
Polyester
Finish
Smooth
Break Strength
1400 lbs.
Color
Green
Seal Type
Open Serrated
Includes
Combination Tool, Mini Coil, Seals
For Use With
Polyester Strapping
Weight
21
Joint Type
Crimp
Description
Portable strapping kit with combo tool 5/8" PET
Included: 5/8" x . 035" PET strapping 400 feet, 200 serrated seals, 3-in-1 combo tool (MUL-350)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Included: 5/8" x . 035" PET strapping 400 feet, 200 serrated seals, 3-in-1 combo tool (MUL-350)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.