Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Polyester Strapping Kit, 400 Ft. Tensioner/Sealer

  • Mfr # BM.PSK.58.400

  • Zoro # G6612208


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Smooth
Thickness
.028"
Break Strength
1400 lbs.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM.PSK.58.400
Zoro #
G6612208
UPC #
-
Country of Origin
Multiple

Dimensions

Length
400'
Thickness
.028"
Overall Height
20
Overall Width
8
Size
5/8"
Overall Length
12
Width
5/8"

Details

Material
Steel
Finish
Smooth
Break Strength
1400 lbs.
Color
Black
Weight
19
Seal Type
Open Serrated
For Use With
Polyester Strapping
Includes
Tensione, Sealer, Mini Coil, Seals
Joint Type
Crimp

Description

Portable strapping kit 5/8" PET up to 200 Strapping Cycles
Included: 5/8" x . 035" PET strapping 400 feet, 200 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.