Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Polyester Strapping Kit, Tensioner/Sealer/Dispenser

  • Mfr # B.PSK.58.4000-D

  • Zoro # G6612393


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Length
4000'
Color
Black
Weight
195
For Use With
Polypropylene Strapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B.PSK.58.4000-D
Zoro #
G6612393
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4000'
Size
5/8"
Width
5/8"

Details

Material
Polypropylene
Color
Black
Weight
195
For Use With
Polypropylene Strapping

Description

Full strapping kit 5/8" PET Included: 5/8" x .035" x 4000' PET strapping coil, PET strapping cart/dispenser, box of 1000 serrated seals, tensioner with cutter (P-330), sealer (C-5005) For high volume, intensive strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.