Zoro Homepage

5/8" Steel Strapping Kit, 500 Ft. for Round Packages

  • Mfr # R.SSK.58.500

  • Zoro # G6612034


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Width
5/8"
Thickness
.020"
Length
500'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
Overall Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R.SSK.58.500
Zoro #
G6612034
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5/8"
Thickness
.020"
Length
500'
Overall Length
12
Size
5/8"
Overall Height
18
Overall Width
6

Details

Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
Color
Black
For Use With
Steel Strapping
Features
S-246, C-3125, H-100
Break Strength
1400 lbs.
Weight
35
Seal Type
Push Seals
Material
Steel
Joint Type
Double Notch

Description

Portable strapping kit for round packages 5/8" steel
Included: 5/8" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-246), sealer (C-3125), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.