Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Steel Strapping, Mini Coil, 200 Ft., Black

  • Mfr # MAL58.200

  • Zoro # G6612472


product price: $68.75
/ea

Key Features

Width
5/8"
Thickness
0.020"
Length
200'
Color
Black
Overall Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAL58.200
Zoro #
G6612472
UPC #
-
Country of Origin
United States

Dimensions

Width
5/8"
Thickness
0.020"
Length
200'
Overall Width
3
Overall Height
12
Overall Length
12
Size
5/8"

Details

Color
Black
Material
Steel
Weight
10
For Use With
Steel Strapping
Break Strength
1400 lbs.

Description

IDL Packaging 5/8" x .020" x 200' Mini Steel Strapping Coil, 1400 lbs. Break Strength, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.