
5/8" Steel Strapping, Mini Coil, 300 Ft., Black
Mfr # MAL58.300
Zoro # G6612637
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Width
5/8"
Thickness
0.020"
Length
300'
Overall Width
3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAL58.300
Zoro #
G6612637
UPC #
-
Country of Origin
United States
Dimensions
Width
5/8"
Thickness
0.020"
Length
300'
Overall Width
3
Overall Height
12
Overall Length
12
Size
5/8"
Details
Material
Steel
Break Strength
1400 lbs.
Color
Black
For Use With
Steel Strapping
Weight
15
Description
IDL Packaging 5/8" x .020" x 300' Mini Steel Strapping Coil, 1400 lbs. Break Strength, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.