
Cord Strapping, 3/4x2100 ft, 900# Break
Mfr # CW34.900
Zoro # G6611833
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Woven Cord
Finish
Woven
Length
2100'
Break Strength
900 lbs.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW34.900
Zoro #
G6611833
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
2100'
Overall Width
6
Overall Height
12
Width
3/4"
Overall Length
12
Core Size
6" x 3"
Size
3/4"
Details
Material
Woven Cord
Finish
Woven
Break Strength
900 lbs.
Color
White
Weight
13
For Use With
Phosphate Buckles
Description
3/4" Woven cord strapping
2100 feet per coil
900 lbs. break strength
Does not rust, maximum impact resistance
Best use with Teknika MUL-325 Tensioner and 3/4" Strap Wire Buckles (phosphate)
2100 feet per coil
900 lbs. break strength
Does not rust, maximum impact resistance
Best use with Teknika MUL-325 Tensioner and 3/4" Strap Wire Buckles (phosphate)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.