Zoro Homepage

Cord Strapping, 3/4x250 ft, 2425# Break, PK4

  • Mfr # CW.34.M-4

  • Zoro # G6619436


product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns

Key Features

Material
Woven Cord
Finish
Woven
Break Strength
2425 lbs.
Color
White
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW.34.M-4
Zoro #
G6619436
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1000'
Width
3/4"
Size
3/4"
Overall Width
6
Overall Height
12
Overall Length
12
Core Size
6" x 3"

Details

Material
Woven Cord
Finish
Woven
Break Strength
2425 lbs.
Color
White
For Use With
Phosphate Buckles
Weight
15

Description

Heavy Duty woven cord strapping roll for variety of applications
1 roll specifications: 3/4" - Width; 250' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.