
Cord Strappping, 3/4x1640 ft, 2425# Break
Mfr # CW.34.2425
Zoro # G6618316
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Woven Cord
Finish
Woven
Break Strength
2425 lbs.
Color
White
Overall Height
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW.34.2425
Zoro #
G6618316
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
1640'
Overall Height
14
Size
3/4"
Overall Length
14
Core Size
6" x 3"
Width
3/4"
Overall Width
6
Details
Material
Woven Cord
Finish
Woven
Break Strength
2425 lbs.
Color
White
For Use With
Phosphate Buckles
Weight
23
Description
Heavy Duty woven cord strapping roll for variety of applications
3/4" - Width; 1640' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
3/4" - Width; 1640' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.