Kraft Paper Rolls, 12 in Roll Width, 180 ft Roll Length, 27 lb Basis Weight
- Mfr # GPH-12
- Zoro # G208426609
product price:Â
$
20.69
/ea
Key Features
Basis Weight
27 lb
Color
Brown
Material
Natural Kraft Paper
Roll Dia.
1 in
Green Environmental Attribute
100% Recyclable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPH-12
- Zoro #
- G208426609
- UPC #
- -
- Country of Origin
- United States
- Item
- Kraft Paper Rolls
- Basis Weight
- 27 lb
- Color
- Brown
- Material
- Natural Kraft Paper
- Green Environmental Attribute
- 100% Recyclable
- Packing Paper Form
- Roll
- Packing Paper Type
- Painters Masking Paper
Dimensions
- Roll Dia.
- 1 in
- Roll Length
- 180 ft
- Roll Width
- 12 in
Description
IDL Packaging brown GP masking paper is made of 100% lightweight natural material with strong resistance to moisture exposure. It is used to protect areas from paint, solvents, and other water-based materials. You also can use this GP masking paper for a variety of activities, such as sketching, coloring, and watercolor paintings for recreation, as well as experiments with large-scale painting and composition. The versatile characteristics of our GP masking paper allows you to give free rein to your imagination for any DIY project. and available in a variety of width 9-inch, 12-inch, and 18-inch.If using oil-based materials such as those commonly used in the automotive industry, we recommend to applying PREMIUM green paper for masking necessary areas. Our green masking paper has superior oil-resistance and protects surfaces from lacquers, acrylics, solvent, and other liquids.For product to suit your needs, try any of our popular curated masking kits. To ensure good results, use masking tape to secure our masking paper rolls for ultimate surface protection. For your convenience, use the TH-120 hand dispenser, which simplifies all operations and helps to get the work done without extra effort.Thank you for choosing our products and good luck with your project!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.