Plastic Strapping Kit, 1-1/4 in W, 820 ft L, 3,300 lb Break
- Mfr # CCSK.114.820-D
- Zoro # G6618282
product price:Â
$
1,068.99
/ea
Key Features
Material
Composite Cord
Break Strength
3,300 lb
Color
White
Overall Height
48 in
Seal Type
Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCSK.114.820-D
- Zoro #
- G6618282
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Composite Cord
- Break Strength
- 3,300 lb
- Color
- White
- Seal Type
- Buckle
- For Use With
- Cord Strapping
- Coil Weight
- 165 lb
- Kit Includes
- Tensioner, Coil, Buckles, Dispenser
- Item
- Plastic Strapping Kit
Dimensions
- Overall Height
- 48 in
- Strapping Width
- 1-1/4 in
- Strapping Length
- 820 ft
Description
IDL Packaging 1 1/4" Composite Cord Strapping Kit, PRO, 3300 lbs Break Strength with Dispenser Full strapping kit with premium tools 1 1/4" composite cord Included: 1 1/4" HD composite cord strapping 820 feet, Dispenser, 250 galvanized buckles, HD tensioner with cutter (MUL-375) For high volume, intensive strapping Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time. Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.