Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight

  • Mfr # KRAFT18-30

  • Zoro # G6618806


product price: $54.29
/ea

Key Features

Length
1200'
Width
18"
Color
Kraft
Material
Paper
Size
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRAFT18-30
Zoro #
G6618806
UPC #
-
Country of Origin
United States

Dimensions

Length
1200'
Width
18"
Size
18"
Overall Length
8
Overall Width
8
Overall Height
24

Details

Color
Kraft
Material
Paper
Weight
20

Description

1200 foot multipurpose kraft paper roll allows you to cut to size you need for any project.
Brown wrapping paper great for safe and secure packing, package and gift wrapping, art projects and many other applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.