Shop IDL PACKAGING
See all product information
Create Account
12 in x 6 in x 6 in Shipping Box, Kraft, Corrugate, 5 PK
Mfr # B-1266-5
Zoro # G6618632
product price:Â
$
20.99
/pk 5, $4.20/ea
Key Features
Inside Length
12 in
Inside Width
6 in
Inside Height
6 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-1266-5
- Zoro #
- G6618632
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 12 in
- Inside Width
- 6 in
- Inside Height
- 6 in
- Outside Height
- 19 in
- Outside Length
- 13 in
- Outside Width
- 2 in
- Inside LxWxH
- 12x6x6
Details
- Item
- Shipping Box
- Material
- Corrugate
- Color
- Kraft
- Weight
- 3
Description
IDL Packaging 12"L x 6"W x 6"H Small Box (Pack of 5) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.