Shop NASHVILLE WRAPS
See all product information
Create Account
Green and Gold Stripe Gable Box, 9.5x5x5, 6PK
Mfr # GGSGB
Zoro # G322920991
product price:Â
$
21.95
/pk of 6, $3.66/ea
Key Features
Material
Paperboard
Color
Green, Gold
Outside Height
5 in
Outside Length
9-1/2 in
Outside Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGSGB
- Zoro #
- G322920991
- UPC #
- 634313073835
- Country of Origin
- China
Dimensions
- Outside Height
- 5 in
- Outside Length
- 9-1/2 in
- Outside Width
- 5 in
Details
- Material
- Paperboard
- Color
- Green, Gold
- Item
- Gable Box Prints
- Includes
- 6 Pack
Description
Green and metallic gold 9.5x5x5 Gable Boxes are sold in packs of 6. They feature slits for a business card located on the bottom front of the box.