Shop IDL PACKAGING
See all product information
Create Account
6 in x 6 in x 6 in Shipping Box, Kraft, Corrugate, 10 PK
Mfr # B-666-10
Zoro # G6619637
product price:Â
$
23.65
/pk of 10, $2.36/ea
Key Features
Inside Length
6 in
Inside Width
6 in
Inside Height
6 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-666-10
- Zoro #
- G6619637
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Material
- Corrugate
- Color
- Kraft
- Weight
- 4
Description
IDL Packaging 6"L x 6"W x 6"H Small Box (Pack of 10) for Presents, Shipping or Storing Items, 100% Recyclable, Brown