Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Box, Kraft, Corrugate, 10 PK

  • Mfr # B-14148-10

  • Zoro # G6619822


product price: $59.19
/pk 10, $5.92/ea

Key Features

Material
Corrugate
Color
Kraft
Weight
12
Outside Length
23 in
Outside Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-14148-10
Zoro #
G6619822
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
23 in
Outside Width
4 in
Outside Height
29 in

Details

Item
Shipping Box
Material
Corrugate
Color
Kraft
Weight
12

Description

IDL Packaging 14"L x 14"W x 8"H Medium Box (Pack of 10) for Moving, Shipping or Storing Items, 100% Recyclable, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.