Shipping Tag, Colored, Blue, PK500
Mfr # 61KU49
Zoro # G806110658
product price:Â $52.15
/pk 500, $0.10/eaKey Features
Tag Number
#11
Card Stock Gauge
15 Points
Tag Height
7 1/2 in
Tag Color
Blue
Grommet Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61KU49
Zoro #
G806110658
UPC #
-
Country of Origin
China
Dimensions
Tag Height
7 1/2 in
Tag Width
3 3/4 in
Details
Item
Shipping Tag
Tag Number
#11
Card Stock Gauge
15 Points
Tag Color
Blue
Grommet Material
Paper
Grommet Included
Yes
Shipping Tag Type
Colored
Tag Style
Pre-Strung
Tag Material
Paper
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #11, Tag Height 7 1/2 in, Tag Width 3 3/4 in, Card Stock Gauge 15 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.