Zoro Homepage

Shipping Box, Kraft, Corrugate, 10 PK

  • Mfr # B-864-10

  • Zoro # G6618544


product price: $22.69
/pk 10, $2.27/ea

Key Features

Material
Corrugate
Color
Kraft
Weight
4
Outside Length
14 in
Outside Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-864-10
Zoro #
G6618544
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
14 in
Outside Height
14 in
Outside Width
6 in

Details

Item
Shipping Box
Material
Corrugate
Color
Kraft
Weight
4

Description

IDL Packaging 8"L x 6"W x 4"H Small Box (Pack of 10) for Presents, Shipping or Storing Items, 100% Recyclable, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.