Zoro Homepage

Strapping Buckles, Galvanized, 1 1/4", PK250

  • Mfr # BG-114

  • Zoro # G6619707


product price: $219.99
/pk 250, $0.88/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Color
Silver
Overall Width
8
Size
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-114
Zoro #
G6619707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8
Size
1 1/4"
Overall Length
11
Overall Height
14
Width
1 1/4"

Details

Material
Steel
Finish
Galvanized
Color
Silver
Weight
50
For Use With
Composite Cord Strapping

Description

IDL Packaging 1 1/4" Heavy Duty Strap Wire Buckles, Galvanized, Box of 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.