
Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner
Mfr # CCSK.1.1312
Zoro # G6619655
product price: $869.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Composite Cord
Finish
Composite
Length
1312'
Break Strength
1730 lbs.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCSK.1.1312
Zoro #
G6619655
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1312'
Width
1"
Size
1"
Overall Length
42
Overall Width
36
Overall Height
48
Details
Material
Composite Cord
Finish
Composite
Break Strength
1730 lbs.
Color
White
Weight
165
Includes
Tensioner, Coil, Buckles
Seal Type
Buckle
For Use With
Cord Strapping
Description
Included 1 1/4" HD composite cord strapping 820 feet 250 galvanized buckles HD tensioner with cutter (MUL-375) For high volume intensive strapping Consumables such as strap seals and buckles can be reordered separately Tools will last for a long time Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.