Shop IDL PACKAGING

Tape Dispenser, 3 in Max. Tape Width, Metal, Gray

  • Mfr # GTM-825A

  • Zoro # G808426573


product price:  $1,329.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
For Use With
Water Activated Tapes
Material
Metal
Includes
1 Dispenser
For Maximum Tape Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GTM-825A
Zoro #
G808426573
UPC #
-
Country of Origin
China

Dimensions

For Maximum Tape Width
3 in

Details

Item
Tape Dispenser
Color
Gray
For Use With
Water Activated Tapes
Material
Metal
Includes
1 Dispenser
Weight
7 lb
Basic Power Source
Electric
Manufacturer Model No
GTM-825A

Description

The GTM-825A electronic kraft tape dispenser is intended for automatic unwinding, wetting, and cutting a water-activated gummed tape according to the preset lengths. Accommodates rolls up to 3 inches wide and up to 1000 feet long. Quickly activates and dispenses the tape. Smooth cutting blade flawlessly cuts the tape after each feed. This gum tape dispenser also known as a water-activated tape dispenser or water tape dispenser has an advanced programming feature, easy control buttons and a screen that provides current setting for the machine. The moisture brush coats the tape with enough water just with one pull.It is a simple to operate automatic tape machine that reduces labor time and accelerates the packing process. Cost-effective solution for medium to high-volume uses. Decreases the risks of repetitive motion injury, material waste, and returns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.