This item is Discontinued.

Iessentials Charge and Sync Braided Micro USB to USB Cable, 10ft (White) IEN-BC10M-WT

Charge and Sync Braided Micro USB to USB Cable, 10ft (White) (Discontinued)

  • Mfr # IEN-BC10M-WT
  • Zoro # G0621040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEN-BC10M-WT
Zoro #
G0621040
UPC #
758302166749
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Color
White
Cable Type
Micro-USB/USB
Features
Charging
Package Type
Retail
Product Type
Data Transfer Cable

Description

Looking for a cable to charge and sync your micro USB devices? This iEssentials 10 ft. Charge and Sync Braided Micro USB to USB Cable (White) will keep your devices powered up. Sync and connect through any USB port.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.