Shop IFAB
See all product information
Create Account
10.1" Wi-Fi Digital Picture Frame with IPS Touchscreen, Black
- Mfr # 70P
- Zoro # G123390917
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Black
Connector, Port or Interface Type(s)
DC Power Plug
Features
WIFI touch screen, Built-in speaker, Support family members share life without limited in distance
Screen Resolution
1280x800
Includes
Digital Picture Frame, Stand, Adapter, User Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70P
- Zoro #
- G123390917
- UPC #
- 802029087297
- Country of Origin
- China
- Frame Color
- Black
- Connector, Port or Interface Type(s)
- DC Power Plug
- Features
- WIFI touch screen, Built-in speaker, Support family members share life without limited in distance
- Screen Resolution
- 1280x800
- Includes
- Digital Picture Frame, Stand, Adapter, User Manual
- Internal Memory (MB)
- 16000
- Material
- ABS
- Memory Card Compatibility
- Micro Sd
- Item
- Digital Picture Frame
- Screen Display Type
- LCD
Dimensions
- Length
- 10.43 in
- Digital Frame Size (Inches)
- 10 in
- Width
- 7.3 in
- Height
- 1.02 in
Description
Effortless Sharing for Everyday Moments Some memories deserve more than a phone screen and this 10.1 inch IPS display digital frame brings them forward in a way that feels warm and effortless. With Wi Fi transfers, cloud albums, remote updates, and a simple switch on the back, you can send new photos or videos from anywhere in seconds. It feels as natural as updating your favorite digital picture frames while keeping the moments you love within easy reach whether it sits on a shelf or mounts on a wall. Simple App Control and Flexible Storage Supported apps make it easy to upload from your phone, manage albums, add captions, create slideshows, or import and export photos with just a few taps. As your collection grows, Micro SD support gives you room to keep everything organized and ready to revisit whenever inspiration strikes, turning your gallery into a smooth and familiar family picture frame experience that fits easily into your everyday routine. Designed to Bring Memories to Life The clear 1280x800 touchscreen brings photos to life with bright color, smooth touch navigation, and wide viewing angles that keep everything easy to enjoy. Auto rotate keeps every image correctly positioned whether the frame is set vertically or horizontally. Support for popular photo and video formats also keeps quick snapshots and short clips ready to share through this easy to use 10 inch digital photo frame. The slim black design blends naturally into modern and neutral spaces, offering a simple way to enjoy video clips with built in stereo speakers and a style that fits beautifully among your gifts for home selections. It is an inviting choice for families, parents, and anyone who wants a straightforward way to keep meaningful memories present in daily life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.