Waterless Essential Oil Diffuser w/ Remote Control & Timer for Home, Office, Hotel, Black
- Mfr # 86L
- Zoro # G123390924
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Width
3.34 in
Color
Black
Height
11.22 in
Material
ABS Plastic
Length
3.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86L
- Zoro #
- G123390924
- UPC #
- 802029087242
- Country of Origin
- China
- Color
- Black
- Material
- ABS Plastic
- Includes
- Diffuser, USB Cable, Adapter, Remote Control, Replacement Nozzles, User Manual
- Item
- Diffuser
Dimensions
- Width
- 3.34 in
- Height
- 11.22 in
- Length
- 3.34 in
Description
Waterless Fragrance This waterless scent diffuser delivers consistent fragrance without heat or water, creating a clean and balanced aroma for everyday living. Built with waterless cold air technology and nebulizing atomization, it disperses essential oils evenly while maintaining oil quality. Designed as one of the refined waterless oil diffusers for home, it supports a calm and comfortable atmosphere in modern interiors. Large Room Performance Designed for larger spaces, this diffuser supports large area scenting up to 1,000 sq ft. It functions effectively as a whole house diffuser, using a refillable 120 mL oil bottle and adjustable output to maintain steady fragrance over time. This makes it suitable for open layouts and home diffusers for large home environments where consistent scent coverage matters. Quiet Control and Versatile Use Six intensity levels allow controlled fragrance output through timed spray and pause cycles, making it suitable as a room scent diffuser and for use as room diffusers for home settings. Silent operation supports relaxed daily use without distraction, while the electric design ensures stable, uninterrupted performance. With a refined aluminum and plastic build, this unit fits naturally into both residential and hospitality spaces. It works well as an aroma diffuser for home, diffuser for bathroom, or hotel diffusers for home use. Its quiet performance and balanced scent delivery also make it suitable for hotel environments as an aroma 360 diffuser, supporting bedrooms, offices, kitchens, toilets, and RVs with controlled fragrance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.