This item is Discontinued.

Ifm 1M 250V-Ac Cordset Cable EVC012

1M 250V-Ac Cordset Cable (Discontinued)

  • Mfr # EVC012
  • Zoro # G804298402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVC012
Zoro #
G804298402
UPC #
-
Country of Origin
Unknown

Details

Max. current load total [A]
4
Ambient temperature [°C]
-25...90
Protection class
II
Electrical connection
Connector: 1 x M12, straight; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Ambient temperature (moving) [°C]
-25...90
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Storage humidity [%]
10...100
Protection
IP 65; IP 67; IP 68; IP 69K
Materials
housing: TPU orange; Sealing: FKM
Connection
Cable: 1 m, PUR, Halogen-free, black, Ø 4.3 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm )
Operating voltage [V]
< 250 AC / < 300 DC
Storage temperature [°C]
-25...55
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Material nut
brass, nickel-plated

Description

24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.