AS-Interface power distributor
Mfr # E70586
Zoro # G803528753
product price: $14.99
/eaKey Features
Description
AS-Interface Flat Cable Insulation Displacement Connector
Current Rating
4 A
Connector Style
T-Style
Convert To
M12
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E70586
Zoro #
G803528753
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
40.5 mm
Details
Item
Flat Cable IDC Connector
Description
AS-Interface Flat Cable Insulation Displacement Connector
Current Rating
4 A
Connector Style
T-Style
Convert To
M12
Application
Industrial
Connector Material
PBT/PC
IP Rating
IP67
Maximum Operating Temperature
75 Degrees C
Convert From
AS-i Flat Cable
Minimum Operating Temperature
-25 Degrees C
Description
Flat Cable IDC Connector, Connector Style T-Style, Mounting Type Cable Mount, Convert From AS-i Flat Cable, Convert To M12, Description AS-Interface Flat Cable Insulation Displacement Connector, Current Rating 4 A, Connector Material PBT/PC, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP67, Overall Length 40.5 mm, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.