Zoro Homepage

AS Interface power distributor

  • Mfr # E70588

  • Zoro # G403528771


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Overall Length
56 mm
Connector Style
T-Style
Convert To
M12
Application
Industrial
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70588
Zoro #
G403528771
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
56 mm

Details

Item
Active Power Distributor
Connector Style
T-Style
Convert To
M12
Application
Industrial
Current Rating
2 A
Convert From
AS-i Flat Cable
Connector Material
PA 6.6
IP Rating
IP65
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-25 Degrees C
Description
AS-Interface Power Distributor
Voltage Rating
31.6V DC

Description

Active Power Distributor, Connector Style T-Style, Mounting Type Cable Mount, Convert From AS-i Flat Cable, Convert To M12, Description AS-Interface Power Distributor, Current Rating 2 A, Voltage Rating 31.6V DC, Connector Material PA 6.6, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, Overall Length 56 mm, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.