Zoro Homepage

Capacitive, Cylindrical Proximity Sensor, 30 mm Dia., Stainless Steel, M12, 3 Wires, Shielded

  • Mfr # KI5084

  • Zoro # G7046785


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 36V DC
Length
90 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
10 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KI5084
Zoro #
G7046785
UPC #
094720883999
Country of Origin
Germany

Dimensions

Length
90 mm
Dimensions [mm]
M30 x 1.5 / L = 90
Overall Diameter
30 mm
Overall Height
90 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 36V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
10 Hz
Operating Temp. Range
-13 Degrees to 176 Degrees F
Max. Current Load
100mA
IP Rating
IP65, IP67
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
Includes
(2) Lock Nuts
Electrical Connection
M12
Items supplied
lock nuts: 2
Protection
IP 65; IP 67
Teach function
yes
Ambient temperature [°C]
-25...80
Materials
housing: stainless steel (1.4404 / 316L); pushbuttons: TPE-U; cover: PBT; LED window: PEI
Switching frequency DC [Hz]
10
IO-Link revision
1.1
Permanent current rating of switching output DC [mA]
100
Vibration resistance
EN 60068-2-6 Fc (10...55 Hz) / 1 mm amplitude, oscillation period 5 min., 30 min. per axis at resonance or 55 Hz
Housing
threaded type
Current consumption [mA]
< 18
SDCI standard
IEC 61131-9 CDV
Short-circuit proof
yes
Transmission type
COM1 (4,8 kBaud)
Measuring principle
capacitive
Electronic lock
yes
Mounting
flush mountable
Reverse polarity protection
yes
Overload protection
yes
Shock resistance
EN 60068-2-27 Ea 30 g 6 shocks / 11 ms half-sine (x, y, z)
Protection class
III
Thread designation
M30 x 1.5
Min. process cycle time [ms]
101
EMC
EN 61000-4-2 ESD 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 3 V EN 55011 class B
Hysteresis [% of Sr]
1...15
Max. voltage drop switching output DC [V]
2.5
SIO mode
yes
Electrical design
PNP/NPN; (automatic load detection PNP/NPN)
Switch point drift [% of Sr]
-20...20
Sensing range [mm]
8
MTTF [years]
622
Operating voltage [V]
10...30 DC; (10...36 DC (60°C))
Display
switching status 1 x LED, yellow
Communication interface
IO-Link
Profiles
Smart Sensor
Ambient temperature [°C]
-25...80
Measuring principle
capacitive
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
176 Degrees F
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Current - Maximum
100 mA
Output Circuit Voltage - Maximum
2.5 V DC
Body Stainless Steel Grade
316L
Switching Frequency
10 Hz
Output Circuit Type
NPN/PNP
Sensing Face Shielding
Shielded
Output Circuit Contact Form
NO/NC
DC Voltage Rating
10-30V DC
Number of Pins
3
AC Voltage Rating
Not Rated
Sensing Distance - Maximum
8 mm
Body Material
Stainless Steel
Features
Empty/Full State Pushbutton
Output Circuit Number of Wires
3
Style
Capacitive, Cylindrical

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP/NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO/NC, IP Rating IP65, IP67, Case Material 316L Stainless Steel, Length 90 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.