Comp Fitting, For Sensors 1/2 In. NPT
Mfr # UT0038
Zoro # G0528398
product price: $45.95
/eaKey Features
For Use With
TD Series Temperature Sensors 1/2 in NPT
Body Material
Stainless Steel
Plug/Connector Type
1/2 NPT
Product Type
Compression Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT0038
Zoro #
G0528398
UPC #
-
Country of Origin
United States
Details
Item
Compression Fitting
For Use With
TD Series Temperature Sensors 1/2 in NPT
Body Material
Stainless Steel
Plug/Connector Type
1/2 NPT
Product Type
Compression Fitting
Description
Compression Fitting, Compression Fitting, Plug/Connector Type 1/2 NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.