Zoro Homepage

Compact HF RFID device

  • Mfr # DTE602

  • Zoro # G915820745


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
13.56 MHz
Compatible Frequency Range
Medium Range
Maximum Monitoring Range to Front of Write/Read Head
600 mm
Electrical Connection - Voltage
5-Pin M12 A-Coding
Maximum Monitoring Range to Side of Write/Read Head
850 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTE602
Zoro #
G915820745
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118.6 mm
Overall Width
113 mm
Overall Depth
50 mm

Details

Item
Compact RFID Device
Operating Frequency
13.56 MHz
Compatible Frequency Range
Medium Range
Maximum Monitoring Range to Front of Write/Read Head
600 mm
Electrical Connection - Voltage
5-Pin M12 A-Coding
Maximum Monitoring Range to Side of Write/Read Head
850 mm
Communication Interface
Ethernet
Minimum Operating Voltage
19.2 V DC
Current Consumption
500 mA
Protection Class
III
Maximum Current Load Per Output
100 mA
Data Transmission Protocol
EtherNet/IP, TCP/IP
Maximum Voltage Drop Switching Output
2 V DC
Maximum Monitoring Distance to RFID Tag
150 mm (50 mm Transponder), 180 mm (ISO Card)
Number of Digital Ouputs
2
Radio Approval for Countries
Australia, Canada, China, EU/RED, India, Japan, Malaysia, Singapore, South Korea, Taiwan, USA, Vietnam
Maximum Operating Voltage
28.8 V DC
Electrical Connection - Ethernet
(2) 4-Pin M12 D Coding
Electrical Design
Push-Pull
Parameter Setting Protocol
TCP/IP
Frequency Type
High Frequency
Standards
ISO 15693
Product Type
Compact RFID Device
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-4 Degrees F
IP Rating
IP 67

Description

Compact HF RFID device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.