Zoro Homepage

Compact HF RFID device

  • Mfr # DTE605

  • Zoro # G915820813


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
13.56 MHz
Maximum Operating Voltage
28.8 V DC
Protection Class
III
Communication Interface
Ethernet - IOT
Maximum Monitoring Range to Front of Write/Read Head
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTE605
Zoro #
G915820813
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
50 mm
Overall Length
118.6 mm
Overall Width
113 mm

Details

Item
Compact RFID Device
Operating Frequency
13.56 MHz
Maximum Operating Voltage
28.8 V DC
Protection Class
III
Communication Interface
Ethernet - IOT
Maximum Monitoring Range to Front of Write/Read Head
600 mm
Current Consumption
500 mA
Maximum Current Load Per Output
100 mA
Minimum Operating Voltage
19.2 V DC
Electrical Design
Push-Pull
Number of Digital Ouputs
2
Maximum Monitoring Distance to RFID Tag
150 mm (50 mm Transponder), 180 mm (ISO Card)
Frequency Type
High Frequency
Maximum Voltage Drop Switching Output
2 V DC
Electrical Connection - Voltage
5-Pin M12 A-Coding
Electrical Connection - Ethernet
(2) 4-Pin M12 D Coding
Data Transmission Protocol
MQTT JSON (10Base-T, 100Base-TX)
Radio Approval for Countries
Australia, Canada, China, EU/RED, India, Japan, Malaysia, Singapore, South Korea, Taiwan, USA, Vietnam
Compatible Frequency Range
Medium Range
Maximum Monitoring Range to Side of Write/Read Head
850 mm
Parameter Setting Protocol
MQTT JSON (10Base-T; 100Base-TX)
IP Rating
IP 67
Minimum Operating Temperature
-4 Degrees F
Product Type
Compact RFID Device
Maximum Operating Temperature
60 Degrees C
Standards
ISO 15693

Description

Compact HF RFID device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.