This item is Discontinued.

Ifm Compnd Digital Prssur Sw, -14.5-145 PSI PN7204

Compnd Digital Prssur Sw, -14.5-145 PSI (Discontinued)

  • Mfr # PN7204
  • Zoro # G7171385
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN7204
Zoro #
G7171385
UPC #
094720833352
Country of Origin
Germany

Details

Item
Digital Pressure Sensor
Range
-14.5 psi Vac to 145 psi
On Set Point
-12 to 145 psi
Wetted Materials
Stainless Steel
Circuit Type
PNP/NPN
Power Required
18 to 36V DC
Electrical Connection
4 Pin M12 Connector
Contact Form
(2) SPST
Housing Material
Stainless Steel
Output Current
250 mA
Process Connection
1/4 in FNPT
IP Rating
IP65
Temp. Range
13 Degrees to 176 Degrees F
Compatible With
Air and Liquids
Burst Pressure
2,175 psi
Off Set Point
-13 to 144 psi
Series
PN
Operating Temperature - Minimum
-13 Degrees F
Output Current Rating
0.25 A
Pressure - Maximum
145 psi
Compatible Media
Gas, Liquid
Product Type
Digital Pressure Sensor
Pressure - Minimum
-14.5 psi
Operating Temperature - Maximum
176 Degrees F
Electrical Design Output
PNP/NPN
Pressure Connection Type
1/4 in FNPT
Voltage Rating - Maximum
36 V DC

Description

Digital Pressure Sensor, Power Required 18 to 36V DC, Range -14.5 psi Vac to 145 psi, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 250 mA, Contact Form (2) SPST, On Set Point -12 to 145 psi, Off Set Point -13 to 144 psi, Burst Pressure 2,175 psi, Process Connection 1/4 in FNPT, IP Rating IP65, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 4 Pin M12 Connector, Temp. Range 13 Degrees to 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.