
Compressed Air Meter for Flow, Temperature, and Totalization
Mfr # SD2501
Zoro # G106694209
product price: $1,477.99
/ea
Free Shipping & Returns
Key Features
Length
475 mm
Connection Size
threaded connection 2" NPT
Standards
cULus, CE, IO-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD2501
Zoro #
G106694209
UPC #
-
Country of Origin
Germany
Dimensions
Length
475 mm
Connection Size
threaded connection 2" NPT
Details
Item
Compressed air meter
Standards
cULus, CE, IO-Link
Description
Compressed air meter. Measurement of compressed air flow, consumption, pressure and temperature. Digital display with bright red/green identification of the acceptable range. Two digital PNP/NPN outputs, one analog 4-20 mA analog output. IO-Link. Measuring range 80...24720 scfh. Sensor is factory mounted in 475 mm long 2" diameter pipe with male 2" NPT threads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.