Zoro Homepage

Cordset, 5 Pin, Receptacle, Female

  • Mfr # EVC004

  • Zoro # G8521073


product price: $13.19
/ea

Key Features

End 1 Number of Pins
5
Cable Length
2 m
Wire Size
22 AWG
IP Rating
IP65, IP67, IP68, IP69K
Max. Voltage
250VAC/300VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC004
Zoro #
G8521073
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Wire Size
22 AWG
Dimensions [mm]
26.5 x 15.5 x 36.5

Description

Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.