Zoro Homepage

Cordset, 8 End 1 Pins, Cable 5m L, 2A Max

  • Mfr # E12166

  • Zoro # G9527178


product price: $64.99
/ea

Key Features

For Use With
Safety Light Curtains
Jacket Color
Black
Features
Gold-Plated Contacts
Temp. Range
-40 Degrees to 80 Degrees F
End 2 Gender and Plug End
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12166
Zoro #
G9527178
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
22 AWG
Cable Length
5 m
Dimensions [mm]
15 x 15 x 43

Details

Item
Cordset
For Use With
Safety Light Curtains
Jacket Color
Black
Features
Gold-Plated Contacts
Temp. Range
-40 Degrees to 80 Degrees F
End 2 Gender and Plug End
Bare Wire
End 1 Keyway
Single
Max. Voltage
600 V DC, 600 V AC
Number of Conductors
8
End 1 Thread
M12
IP Rating
IP67
End 1 Number of Pins
8
End 1 Connection Type
M12
End 2 Connection Type
Bare Wire
End 1 Gender and Plug End
Female Straight
Standards
CE, cULus
Max. Amps
2 A
Jacket Material
PUR
End 2 Number of Pins
0
End 1 Number of Keyways
1
End 1 Gender
Female
Minimum Operating Temperature
-40 Degrees F
Number of Wires
8
Cordset Type
Single-Ended
End 1 Mounting Orientation
Straight
Cable Jacket Color
Black
Maximum Operating Temperature
176 Degrees F
Cable Jacket Material
PUR
Moulded-body material
TPU
Electrical connection
Cable: 5 m, PUR, black; 8 x 0.25 mm² (14 x Ø 0.15 mm )
Connection
Connector: 1 x M12, straight; coding: A; Moulded body: TPU; Locking: brass, nickel-plated; Tightening torque: 1...1.5 Nm
Protection
IP 67
Ambient temperature [°C]
-40...80
Max. current load total [A]
2
Materials
housing: TPU black
Operating voltage [V]
< 30 AC / < 36 DC
Material nut
brass, nickel-plated

Description

Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 2 A, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67, Standards CE, cULus, End 1 Number of Keyways 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.