This item is Discontinued.

Ifm Digital Pressure Switch, 0-363 PSI PN7203

Digital Pressure Switch, 0-363 PSI (Discontinued)

  • Mfr # PN7203
  • Zoro # G7056917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN7203
Zoro #
G7056917
UPC #
094720893783
Country of Origin
Germany

Details

Item
Digital Pressure Sensor
Housing Material
Stainless Steel
On Set Point
4 to 362 psi
Off Set Point
2 to 360 psi
Contact Form
(2) SPST
Output Current
250 mA
Burst Pressure
5,075 psi
Compatible With
Air and Liquids
Temp. Range
13 Degrees to 176 Degrees F
Circuit Type
PNP/NPN
Electrical Connection
4 Pin M12 Connector
Process Connection
1/4 in FNPT
Wetted Materials
Stainless Steel
Power Required
18 to 36V DC
IP Rating
IP65
Range
0 to 363 psi
Series
PN
Pressure - Minimum
0 psi
Pressure Connection Type
1/4 in FNPT
Electrical Design Output
PNP/NPN
Product Type
Digital Pressure Sensor
Compatible Media
Gas, Liquid
Operating Temperature - Maximum
176 Degrees F
Pressure - Maximum
363 psi
Output Current Rating
0.25 A
Operating Temperature - Minimum
-13 Degrees F
Voltage Rating - Maximum
36 V DC

Description

Digital Pressure Sensor, Power Required 18 to 36V DC, Range 0 to 363 psi, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 250 mA, Contact Form (2) SPST, On Set Point 4 to 362 psi, Off Set Point 2 to 360 psi, Burst Pressure 5,075 psi, Process Connection 1/4 in FNPT, IP Rating IP65, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 4 Pin M12 Connector, Temp. Range 13 Degrees to 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.