Zoro Homepage

Female cordset

  • Mfr # EVC939

  • Zoro # G522708337


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC939
Zoro #
G522708337
UPC #
-
Country of Origin
Poland

Description

Resistant to oils and coolants. Permanent, reliable sealing even when mounted without tools. Large cable cross-section for reducing the voltage drop. Vibration and shock resistant thanks to coupling ring with locking mechanism. Mechanical end stop to protect the O-ring from destruction. Cable: 2 m, PUR, Halogen-free, lilac, O 8.4 mm, screened; RD / BK: 2 x 0.75 mm2 (42 x O 0.15 mm ) + WH / BU: 2 x 0.5 mm2 (19 x O 0.19 mm ) + screen: 1 x 0.75 mm2 (42 x O 0.15 mm ). Connector(Socket): 1 x M12, straight; coding: A; Moulded body: TPU (urethane), black; Locking: brass, nickel-plated; sealing: FKM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.