Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVF486
Zoro #
G122708300
UPC #
-
Country of Origin
Poland
Description
For use in sanitary and wet areas in the food industry. Permanent, reliable sealing even when mounted without tools. Cable jacket made of halogen-free and flame-retardant material. Vibration and shock resistant thanks to coupling ring with locking mechanism. Large cable cross-section for reducing the voltage drop and transferring higher currents. Cable: 5 m, MPPE, Halogen-free, grey, O 6.2 mm; 4 x 1.00 mm2 (32 x O 0.2 mm ). Connector(Socket): 1 x M12, angled; coding: A; Moulded body: PP, Halogen-free; Locking: stainless steel (1.4404 / 316L); sealing: EPDM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.