Fixing Strap, F/ KQ Sensor, PK5
Mfr # E10880
Zoro # G2709108
product price: $10.99
/pk 5, $2.20/eaKey Features
Material
Nylon
For Use With
KQ Sensor
Overall Height
760 mm
Compatible with Brand
IFM
Compatible Product Type
Capacitive Proximity Sensors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10880
Zoro #
G2709108
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
760 mm
Details
Item
Cable Tie
Material
Nylon
For Use With
KQ Sensor
Compatible with Brand
IFM
Compatible Product Type
Capacitive Proximity Sensors
Product Type
Cable Tie
Description
Fixing Strap, Material Polyacetal, For Use With KQ Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.